Shop All Adjustable Frequency Drive Accessories
Dayton
On/Off AC Line Switch Kit
Mfr # 13E668
Zoro # G4153642
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Stock No. 9523
- Cable Type Internal Wiring
- Function AC Line On/Off Switch Disconnects All Input Power
- For Use With Dayton Models 13E634, 13E635, 13E636, 13E637, 13E646, 13E647, 13E648, 13E649
- Mounting Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E668
- Zoro # G4153642
- UPC # 190735117958
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Mfr. Stock No. | 9523 |
Item | On/Off AC Line Switch Kit |
Cable Type | Internal Wiring |
Function | AC Line On/Off Switch Disconnects All Input Power |
For Use With | Dayton Models 13E634, 13E635, 13E636, 13E637, 13E646, 13E647, 13E648, 13E649 |
Mounting Type | Internal |
Compatible with Manufacturer Part Number | Mfr. No. 13E634, Mfr. No. 13E635, Mfr. No. 13E636, Mfr. No. 13E637, Mfr. No. 13E646, Mfr. No. 13E647, Mfr. No. 13E648, Mfr. No. 13E649 |
Mounting | Internal |
Description
On/Off AC Line Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E634, Mfr. No. 13E635, Mfr. No. 13E636, Mfr. No. 13E637, Mfr. No. 13E646, Mfr. No. 13E647, Mfr. No. 13E648, Mfr. No. 13E649, For Use With Grainger Item Number 13E634, 13E635, 13E636, 13E637, 13E646, 13E647, 13E648, 13E649, For Use With Dayton Models 13E634, 13E635, 13E636, 13E637, 13E646, 13E647, 13E648, 13E649, Cable Type Internal Wiring, Mounting Internal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012 MULTIPAK (124170 F2B-SC-012)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends (PUR14025P)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Input/Output Modlue (13E672)
- DAYTON On/Off AC Line Switch Kit (13E667)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- Dayton Adjustable Frequency Drive Accessories