Shop All Adjustable Frequency Drive Accessories
Dayton
On/Off AC Line Switch Kit
Mfr # 13E667
Zoro # G4054863
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Stock No. 9482
- Function AC Line On/Off Switch Disconnects All Input Power
- For Use With Dayton Models 13E632, 13E633, 13E644, 13E645
- Cable Type Internal Wiring
- Mounting Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E667
- Zoro # G4054863
- UPC # 190735117941
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Mfr. Stock No. | 9482 |
Function | AC Line On/Off Switch Disconnects All Input Power |
For Use With | Dayton Models 13E632, 13E633, 13E644, 13E645 |
Cable Type | Internal Wiring |
Item | On/Off AC Line Switch Kit |
Mounting Type | Internal |
Compatible with Manufacturer Part Number | Mfr. No. 13E632, Mfr. No. 13E633, Mfr. No. 13E644, Mfr. No. 13E645 |
Mounting | Internal |
Description
On/Off AC Line Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E632, Mfr. No. 13E633, Mfr. No. 13E644, Mfr. No. 13E645, For Use With Grainger Item Number 13E632, 13E633, 13E644, 13E645, For Use With Dayton Models 13E632, 13E633, 13E644, 13E645, Cable Type Internal Wiring, Mounting Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- DAYTON Input/Output Modlue (13E672)
- DAYTON On/Off AC Line Switch Kit (13E668)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- Dayton Adjustable Frequency Drive Accessories