Shop All Pump Parts
Dayton
Oil Pressure Gauge with O-Ring
Mfr # PP06011032G
Zoro # G7914706
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Oil Pressure Gauge with O-Ring, 2.28"
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4VMN4, 4VMN6, 4VMN7, 4VMN8
- Compatible with Pump Type Pool and Spa Pumps
- Compatible Manufacturer Part Number 4VMN4, 4VMN6, 4VMN7, 4VMN8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP06011032G
- Zoro # G7914706
- UPC # 190735178157
- Country of Origin China
- Category Pump Parts
Details
Item | Oil Pressure Gauge |
Product Type | Oil Pressure Gauge with O-Ring, 2.28" |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
Compatible with Pump Type | Pool and Spa Pumps |
Compatible Manufacturer Part Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
Compatible with Manufacturer Part Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
Compatible with Manufacturer Model Number [NEW] | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
Compatible Manufacturer Model Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
For Use with Mfr. Model Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
For Use With Mfr. Model Number | 4VMN4, 4VMN6, 4VMN7, 4VMN8 |
Description
Oil Pressure Gauge, Compatible with Manufacturer Model Number 4VMN4, 4VMN6, 4VMN7, 4VMN8, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 4VMN4, 4VMN6, 4VMN7, 4VMN8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump 22702 Pro-Line Bilge Pump - 750 GPH (22702)
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0005)
- GOULDS WATER TECHNOLOGY Mechanical Seal (10K13)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- DAYTON Seal (PPTLS0715G)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Cam (PPUL4006G)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV86)
- A.R. NORTH AMERICA Unloader, VHP 5650 MAx psi EZ (4072000013)
- Dayton Pump Parts