Shop All Machine Tool Coolant Pumps
This Product is Discontinued
Dayton
Oil Coolant Pump, 1/2 HP, 3Ph, 230/460V (Discontinued)
Mfr # 3GRW1
Zoro # G2775735
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2 hp
- Phase Three
- Voltage 230/460
- Max. Immersion Depth (In.) 9 1/2 in
- Impeller Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GRW1
- Zoro # G2775735
- UPC # 190735286159
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 9 1/2 in |
Length (In.) | 5 3/8 in |
Bolt Circle Dia. (In.) | 6.75 in |
Width (In.) | 5 3/8 in |
Height (In.) | 18 3/4 in |
Overall Width | 5.44 in |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Overall Length | 9.44 in |
Manufacturer Warranty Length | Limited Warranty |
Overall Height | 18.69 in |
Immersion Depth (Maximum) | 9.5 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 35 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 38 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 35 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 30 gpm, Maximum Feet of Head 42 ft, Immersion Depth (Maximum) 9.5 in, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Intake Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.