Shop All OEM Specialty Blowers
Dayton
OEM Blower, 1 Phase, Steel
Mfr # 702110544X
Zoro # G7303967
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 141
- Full Load Amps 0.57
- Housing Material Steel
- Phase 1
- Blower Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 702110544X
- Zoro # G7303967
- UPC # 190735363539
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Blower Wheel Diameter | 3" |
Blower Wheel Width | 2-1/2" |
Details
CFM @ 0.100-In. SP | 141 |
Full Load Amps | 0.57 |
Housing Material | Steel |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Motor Type | Shaded Pole |
Blower Voltage | 230VAC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
Bearing Type | Sleeve |
CFM @ 0.200-In. SP | 135 |
CFM @ 0.500-In. SP | 114 |
Item | OEM Blower |
CFM @ 0.300-In. SP | 129 |
Agency Compliance | UL/CSA |
Housing Finish | Gray |
Hz | 60 |
Motor Insulation | B |
CFM @ 0.000-In. SP | 148 |
CFM @ 0.400-In. SP | 121 |
Motor Enclosure | Open |
Motor Type | Shaded Pole |
Description
OEM Blower, Bearing Type Sleeve, Housing Material Steel, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1228)
- DANBY Hepa Replacement Filter for DAP143BAW-UV (DAP143UV-F)
- VULCAN Plug, Thermocouple, K (N56/05013-K)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- DAYTON Blower, 56 cfm, 115V, 50/60 Hz (42NL21)
- DAYTON Round OEM Blower, 3394 RPM, 1 Phase, Direct, Rolled Steel (1TDN1)
- DAYTON Blower Assemble, 115 V, 60 Hz, .45 A (70218638X)
- DAYTON Rectangular OEM Blower, 1350/1550 RPM, 1 Phase, Direct, Steel (2C647)
- DAYTON Rectangular OEM Blower, 2200 RPM, 1 Phase, Direct, Steel (70214933X)
- DAYTON Rectangular OEM Blower, 1630 RPM, 1 Phase, Direct, Rolled Steel (3HMJ1)
- Dayton OEM Specialty Blowers