Shop All Pump Gaskets
Dayton
O-Ring, Viton
Mfr # PP60079G
Zoro # G2957529
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- For Use With Mfr. Model Number 5ULP4
- Product Type O-Ring,Viton
- Compatible with Pump Type Straight Centrifugal
- Compatible with Manufacturer Model Number 5ULP4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60079G
- Zoro # G2957529
- UPC # 190735180389
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
For Use With Mfr. Model Number | 5ULP4 |
Product Type | O-Ring,Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 5ULP4 |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 5ULP4 |
Compatible Manufacturer Part Number | 5ULP4 |
Compatible with Manufacturer Part Number | 5ULP4 |
Compatible with Manufacturer Model Number [NEW] | 5ULP4 |
Compatible Manufacturer Model Number | 5ULP4 |
For Use with Mfr. Model Number | 5ULP4 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5ULP4, Compatible with Manufacturer Model Number 5ULP4, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWZ1)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- ZORO SELECT Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf (5RWN9)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMPD1WP)
- DAYTON O-Ring Gasket (PP2110664001G)
- DAYTON Grinder Pump Guide Rail Gasket Kit (20Y789)
- DAYTON O-Ring, PPTWA506G (PPTWA506G)
- DAYTON O-Ring, Buna-N, PP60083G (PP60083G)
- DAYTON Gasket, PPO9ZN003G (PPO9ZN003G)
- DAYTON O-Ring for 1-1/2 In. Valve Lid (PP02011002G)
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron (FLANGE CI 1.25" NPT FS2+HWKIT)
- Dayton Pump Gaskets