Shop All Pump Gaskets
Dayton
O-Ring, PPTPXX306G
Mfr # PPTPXX306G
Zoro # G9526955
original price:
$19.57
73% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 5PXX3
- Product Type O-Ring
- Compatible with Pump Type Straight Centrifugal
- Gasket Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPTPXX306G
- Zoro # G9526955
- UPC # 190735319222
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 5PXX3 |
Product Type | O-Ring |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | NBR |
Compatible with Manufacturer Model Number | 5PXX3 |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number [NEW] | 5PXX3 |
Compatible with Manufacturer Part Number | 5PXX3 |
Compatible Grainger Part Number | 5PXX3 |
Compatible Manufacturer Part Number | 5PXX3 |
Compatible Manufacturer Model Number | 5PXX3 |
For Use with Mfr. Model Number | 5PXX3 |
Shop By | Closeouts |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXX3, Compatible with Manufacturer Model Number 5PXX3, Gasket Material NBR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- BERLISS Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-327)
- DAYTON Pump, Utility, 1/12hp (3YU61)
- ARO And Element, 59111 (59111)
- DAYTON Gasket, PP810003G (PP810003G)
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- DAYTON O-Ring, PP61003G (PP61003G)
- DAYTON Gasket, PP800009G (PP800009G)
- DAYTON O-Ring, PP1V0310G (PP1V0310G)
- DAYTON O-Ring, Viton (5NYE7)
- DAYTON O-Ring, Casing (PPL3426G)
- Dayton Pump Gaskets