Shop All Pump Gaskets
Dayton
O-Ring, PPL3408G
Mfr # PPL3408G
Zoro # G2957696
original price:
$7.88
79% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Gasket Material Viton
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL3408G
- Zoro # G2957696
- UPC # 190735179765
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Compatible Manufacturer Part Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Compatible with Manufacturer Part Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Compatible with Manufacturer Model Number [NEW] | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Compatible Grainger Part Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Compatible Manufacturer Model Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
For Use with Mfr. Model Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
For Use With Mfr. Model Number | 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5 |
Shop By | Closeouts |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5, Compatible with Manufacturer Model Number 2ZWU8, 2ZWU9, 2ZWX1, 2ZWX2, 2ZWZ4, 2ZWZ5, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- FLOTEC Sprinkler Pump, Centrifugal, HD, 1HP (FP5162)
- DAYTON O-Ring, PK2 (PPL3423G)
- DAYTON O-Ring, PPO825702G (PPO825702G)
- DAYTON Gasket, 771056 (771056)
- DAYTON O-Ring, NBR, PPTLSP216G (PPTLSP216G)
- DAYTON O-Ring, NBR, PPTLSP008G (PPTLSP008G)
- DAYTON O-Ring, PPO8ZN062G (PPO8ZN062G)
- SPRINGER PARTS Cone Bottom Manway gasket for Brewery-450IL (17.72"), EPDM (CB-450-EPDM-GSKTSP)
- Dayton Pump Gaskets