Shop All Pump Gaskets
Dayton
O-Ring, PPL3404G
Mfr # PPL3404G
Zoro # G9483345
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Gasket Material Viton
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL3404G
- Zoro # G9483345
- UPC # 190735179727
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Part Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Compatible with Manufacturer Model Number [NEW] | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Compatible Grainger Part Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Compatible Manufacturer Part Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Compatible Manufacturer Model Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
For Use with Mfr. Model Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
For Use With Mfr. Model Number | 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1 |
Shop By | Closeouts |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1, Compatible with Manufacturer Model Number 2ZWT9, 2ZWU1, 2ZWU2, 2ZWU3, 2ZWY9, 2ZWZ1, Gasket Material Viton, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Pond/Statuary 300Gph (566717)
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity (PHCC-2400)
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum (HPP360)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- DAYTON Gasket, PPO9ZN001G (PPO9ZN001G)
- DAYTON O-Ring, PPL3402G (PPL3402G)
- DAYTON Gasket, PPO9ZN003G (PPO9ZN003G)
- DAYTON Grinder Pump Guide Rail Gasket Kit (20Y789)
- DAYTON O-Ring, PP1V0314G (PP1V0314G)
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- Dayton Pump Gaskets