Shop All Pump Gaskets
Dayton
O-Ring, PP60078G
Mfr # PP60078G
Zoro # G9507486
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60078G
- Zoro # G9507486
- UPC # 190735180372
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | 1TMU9, 4ZA44A, 4ZA45A |
Compatible Manufacturer Part Number | 1TMU9, 4ZA44A, 4ZA45A |
Compatible with Manufacturer Part Number | 1TMU9, 4ZA44A, 4ZA45A |
Compatible Grainger Part Number | 1TMU9, 4ZA44A, 4ZA45A |
Compatible with Manufacturer Model Number [NEW] | 1TMU9, 4ZA44A, 4ZA45A |
Compatible Manufacturer Model Number | 1TMU9, 4ZA44A, 4ZA45A |
For Use with Mfr. Model Number | 1TMU9, 4ZA44A, 4ZA45A |
For Use With Mfr. Model Number | 1TMU9, 4ZA44A, 4ZA45A |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 1TMU9, 4ZA44A, 4ZA45A, Compatible with Manufacturer Model Number 1TMU9, 4ZA44A, 4ZA45A, Gasket Material Buna-N, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A 115 Volt, 1/200 HP, 170 GPH, 6 ft cord, blue (500203)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKP-093A-4Z)
- DAYTON O-Ring, PP1V0314G (PP1V0314G)
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- DAYTON Gasket, NBR (AEXJ7)
- DAYTON O-Ring, PP61003G (PP61003G)
- DAYTON O-Ring, PPO8ZN024G (PPO8ZN024G)
- DAYTON O-Ring, PPTPXY06G (PPTPXY06G)
- DAYTON O-Ring, Buna N (5NYE6)
- Dayton Pump Gaskets