Shop All Pump Gaskets
Dayton
O-Ring, PP60076G
Mfr # PP60076G
Zoro # G9507495
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Gasket Material Buna-N
- Compatible with Pump Type Straight Centrifugal
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60076G
- Zoro # G9507495
- UPC # 190735180358
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Gasket Material | Buna-N |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Compatible with Manufacturer Part Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Compatible Manufacturer Part Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Compatible with Manufacturer Model Number [NEW] | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Compatible Grainger Part Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Compatible Manufacturer Model Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
For Use with Mfr. Model Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
For Use With Mfr. Model Number | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A, Compatible Manufacturer Model Number 1TMU5, 1TMU6, 1TMU7, 1TMU8, 4ZA35A, 4ZA36A, 4ZA37A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA46A, 4ZA47A, 4ZA48A, Gasket Material Buna-N, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Mini-Kari float switch - pump down (KA-M2H)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- DAYTON O-Ring, NBR, PPTLSP208G (PPTLSP208G)
- DAYTON O-Ring, NBR, PPTLSP216G (PPTLSP216G)
- DAYTON Gasket, PPO95N001G (PPO95N001G)
- DAYTON O-Ring, PPTPXX306G (PPTPXX306G)
- DAYTON Gasket, NBR (5UXJ7)
- DAYTON O-Ring, NBR, PPTLS2223G (PPTLS2223G)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- Dayton Pump Gaskets