Shop All Pump Gaskets
Dayton
O-Ring, NBR, PPTLSP208G
Mfr # PPTLSP208G
Zoro # G8118284
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5UPW1, 5UPW2, 5UPW8, 5UPW9
- Fits Brand DAYTON
- Product Type O-Ring
- Compatible with Manufacturer Model Number 5UPW1, 5UPW2, 5UPW8, 5UPW9
- Gasket Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPTLSP208G
- Zoro # G8118284
- UPC # 190735318614
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
For Use With Mfr. Model Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Fits Brand | DAYTON |
Product Type | O-Ring |
Compatible with Manufacturer Model Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Gasket Material | NBR |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Compatible Grainger Part Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Compatible Manufacturer Part Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Compatible with Manufacturer Model Number [NEW] | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Compatible Manufacturer Model Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
For Use with Mfr. Model Number | 5UPW1, 5UPW2, 5UPW8, 5UPW9 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 5UPW1, 5UPW2, 5UPW8, 5UPW9, Compatible with Manufacturer Model Number 5UPW1, 5UPW2, 5UPW8, 5UPW9, Gasket Material NBR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG31R)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 2 In. (1AS-2)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- DAYTON O Ring Kit, T51 Mech Seal (26KJ18)
- DAYTON O-Ring Gasket (PP2110664001G)
- DAYTON O-Ring Pump Body (PP60008G)
- DAYTON O-Ring, Viton, PK2 (AEYE7)
- SPRINGER PARTS Fla. Clamp Gasket 10 BUNA; Replaces Part# 40MOFU-10 (40MOFU-10SP)
- Dayton Pump Gaskets