Shop All Pump Gaskets
Dayton
O Ring Kit, T41 Mech Seal
Mfr # SK41UP
Zoro # G7400477
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Casing O-Ring, Mechanical Seal, Seal Seat O-Ring
- Fits Brand Dayton
- For Use With Mfr. Model Number 4UP52, 4UP54, 4UP55, 4UP56, 4UP57, 4UP58, 4UP59,
- Gasket Material Buna-N, Carbon, Ceramic
- Compatible with Pump Type Turbine Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # SK41UP
- Zoro # G7400477
- UPC # 190735210635
- Country of Origin United States
- Category Pump Gaskets
Details
Item | Gasket |
Includes | Casing O-Ring, Mechanical Seal, Seal Seat O-Ring |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 4UP52, 4UP54, 4UP55, 4UP56, 4UP57, 4UP58, 4UP59, |
Gasket Material | Buna-N, Carbon, Ceramic |
Compatible with Pump Type | Turbine Pump |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 4UP52, 4UP54, 4UP55, 4UP56, 4UP57, 4UP58, 4UP59 |
Description
Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UP52, 4UP54, 4UP55, 4UP56, 4UP57, 4UP58, 4UP59, Gasket Material Buna-N, Carbon, Ceramic, Includes Casing O-Ring, Mechanical Seal, Seal Seat O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- DAYTON Retainer (PPM33N006G)
- ZORO SELECT Gas Engine Flange (1780580)
- PULSAFEEDER Pump Repair Kit (K6PTC3)
- DAYTON Gasket, PPO9ZN003G (PPO9ZN003G)
- DAYTON O-Ring, PPL3419G (PPL3419G)
- DAYTON O-Ring, PPL3425G (PPL3425G)
- DAYTON Flange Gasket (PP26125630905G)
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- DAYTON Gasket, 090COLU1310 (090COLU1310)
- SPRINGER PARTS Flat Bev. Seat Gasket 3 BUNA; Replaces Part# 40BSF-3 (40BSF-3SP)
- Dayton Pump Gaskets