Shop All Pump Gaskets
Dayton
O-Ring, Casing
Mfr # PPL3431G
Zoro # G6592472
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Casing, O-Ring
- Product Type O-Ring,Casing
- Compatible with Manufacturer Model Number 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3
- Compatible with Pump Type Turbine Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL3431G
- Zoro # G6592472
- Country of Origin India
- Category Pump Gaskets
Details
Promotion Restriction | Not eligible for promotion |
Item | Gasket |
Includes | Casing, O-Ring |
Product Type | O-Ring,Casing |
Compatible with Manufacturer Model Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Compatible with Pump Type | Turbine Pump |
Compatible with Brand | Dayton |
Gasket Material | Buna-N |
Compatible Manufacturer Part Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Compatible Grainger Part Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Compatible with Manufacturer Model Number [NEW] | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Compatible with Manufacturer Part Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Compatible Manufacturer Model Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
For Use with Mfr. Model Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
For Use With Mfr. Model Number | 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3 |
Description
Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3, Compatible with Manufacturer Model Number 4JPE2, 4JPE3, 4JPF4, 4JPF6, 4JPF7, 4JPG3, Gasket Material Buna-N, Includes Casing, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 1 HP (126319A)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- ARO Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610B (66610B-244-C)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-320)
- DAYTON O-Ring, Viton (PP60071G)
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- DAYTON O-Ring, PK2 (PP60072G)
- DAYTON O-Ring, 771080 (771080)
- DAYTON O-Ring, NBR, PPTLSP216G (PPTLSP216G)
- DAYTON O-Ring, Viton, PK2 (PP60073G)
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- Dayton Pump Gaskets