Shop All Pump Gaskets
Dayton
O-Ring, Buna, PK2
Mfr # AEYE6
Zoro # G4615978
product price: $4.95
/pk 2, $2.48/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fits Brand Dayton
- Product Type O-Ring, Buna
- Gasket Material Buna-N
- Compatible with Manufacturer Model Number 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # AEYE6
- Zoro # G4615978
- UPC # 190735937600
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Fits Brand | Dayton |
Product Type | O-Ring, Buna |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible with Manufacturer Part Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible Grainger Part Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible with Manufacturer Model Number [NEW] | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible Manufacturer Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
For Use with Mfr. Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
For Use With Mfr. Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 1/2 HP Plastic Sump Pump with VFS (92572)
- ARO Replacement Diaphragm, Santoprene (94616)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- DAYTON Gasket, PPTCOL14G (PPTCOL14G)
- DAYTON O-Ring, NBR, PPTLSP216G (PPTLSP216G)
- DAYTON O-Ring, Viton (PP60071G)
- DAYTON O-Ring, PP60070G (PP60070G)
- DAYTON O-Ring, PPL3425G (PPL3425G)
- DAYTON O-Ring, PPL3402G (PPL3402G)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/2 in. (FLANGE LF BRZ 1.5" NPT FS2+HWKIT)
- Dayton Pump Gaskets