Shop All Pump Gaskets
Dayton
O-Ring, Buna-N, PP60084G
Mfr # PP60084G
Zoro # G9460281
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Compatible with Manufacturer Model Number 4YU36A, 4YU37A
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60084G
- Zoro # G9460281
- UPC # 190735175149
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Compatible with Manufacturer Model Number | 4YU36A, 4YU37A |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Buna-N |
Compatible Manufacturer Part Number | 4YU36A, 4YU37A |
Compatible Grainger Part Number | 4YU36A, 4YU37A |
Compatible with Manufacturer Part Number | 4YU36A, 4YU37A |
Compatible with Manufacturer Model Number [NEW] | 4YU36A, 4YU37A |
Compatible Manufacturer Model Number | 4YU36A, 4YU37A |
For Use with Mfr. Model Number | 4YU36A, 4YU37A |
For Use With Mfr. Model Number | 4YU36A, 4YU37A |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4YU36A, 4YU37A, Compatible with Manufacturer Model Number 4YU36A, 4YU37A, Gasket Material Buna-N, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Cup Leather 3X2 (3X2)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 0.5 to 20 gpm (FS-10798, 25364)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- DAYTON O-Ring, PPO825702G (PPO825702G)
- DAYTON O-Ring, PP1V0314G (PP1V0314G)
- DAYTON O-Ring, PPO8ZN024G (PPO8ZN024G)
- DAYTON Gasket, NBR (AEXJ7)
- ALFA LAVAL O-Ring Seal Buna C218/C328 Series Tri-Clover & Ampco (S328-80-2-USF)
- Dayton Pump Gaskets