Shop All Pump Gaskets
Dayton
O-Ring, Buna-N, PP60081G
Mfr # PP60081G
Zoro # G9483144
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Product Type O-Ring
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A
- Compatible with Pump Type Straight Centrifugal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60081G
- Zoro # G9483144
- UPC # 190735175675
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Product Type | O-Ring |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Buna-N |
Compatible Manufacturer Part Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Compatible with Manufacturer Model Number [NEW] | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Compatible with Manufacturer Part Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Compatible Grainger Part Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Compatible Manufacturer Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
For Use with Mfr. Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
For Use With Mfr. Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, Compatible with Manufacturer Model Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, Gasket Material Buna-N, Includes O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A171)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- ZOELLER Sump Basin, Height 22 In, 22 gal. (31-0444)
- DAYTON Valve, Regulating, 3-5.5 GPM (1MDA2)
- DAYTON Flange Gasket (PP26125630905G)
- DAYTON O-Ring, PPO8ZN011G (PPO8ZN011G)
- DAYTON O-Ring, Buna-N, PPL3412G (PPL3412G)
- DAYTON O-Ring, PPL3420G (PPL3420G)
- DAYTON O Ring Kit, T51 Mech Seal (26KJ18)
- DAYTON O-Ring, PPL3404G (PPL3404G)
- BELL & GOSSETT Gasket, For 4RD15, 5YN73 (P57700)
- Dayton Pump Gaskets