Shop All Pump Gaskets
Dayton
O-Ring, Buna N, PK2, PP6018G
Mfr # PP6018G
Zoro # G2730939
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Fits Brand DAYTON
- Product Type O-Ring
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP6018G
- Zoro # G2730939
- UPC # 190735267035
- Country of Origin India
- Category Pump Gaskets
Details
Item | Gasket |
Includes | O-Ring |
Fits Brand | DAYTON |
Product Type | O-Ring |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible with Pump Type | Booster Pump |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number [NEW] | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible Grainger Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible Manufacturer Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible with Manufacturer Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible Manufacturer Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
For Use with Mfr. Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
For Use With Mfr. Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- WATER WORKER WATER WORKER HT-14HB Well Tank, 14 gal Capacity, 1 in MNPT (HT-14HB)
- APACHE Fuel Nozzle, Red, Automatic Shut-Off, 3/4" (99000246)
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- DAYTON Valve Gasket (PPM9ZN002G)
- DAYTON O-Ring, Buna-N, PP60084G (PP60084G)
- DAYTON Gasket, PP810003G (PP810003G)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- DAYTON Gasket, PPUL4003G (PPUL4003G)
- DAYTON O-Ring, PPL3425G (PPL3425G)
- Dayton Pump Gaskets