Shop All Fan Parts
Dayton
Nylon Handle, Drum Switch Part
Mfr # 12N656
Zoro # G4574254
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 2X442, 2X443
- Material Nylon
- Fits Brand Dayton
- Includes Pin, Screw, Washer
- Type Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Grainger Item Number: 2X442, 2X443 |
Material | Nylon |
Fits Brand | Dayton |
Item | Nylon Handle |
Includes | Pin, Screw, Washer |
Type | Red |
Compatible with Series | Dayton Drum Switch |
Accessory Type | Handle |
Description
Nylon Handle, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Dayton Drum Switch, Includes Pin, Screw, Washer, Accessory Type Handle, Material Nylon, Compatible with Grainger Part Number 2X440, 2X441, 4UYE7, 5DJN3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- EKENA MILLWORK Shutter Clips for Hidden Installation Method for Standard Size Builders Edge Vinyl Shutters (12/bag) (050010212000)
- DAYTON Wiring Harness (1FEK8)
- DAYTON Replacement Wheel (6379583)
- DAYTON Replacement Propeller (6377985)
- DAYTON Motor Assembly (VE1RWB5MAG)
- DAYTON Relay, Start (211-100-2639)
- DAYTON GFCI Power Cord (VE2RDZ1GPCG)
- JB INDUSTRIES Splash Guard (PR-40)
- Dayton Fan Parts