Shop All Hoist Accessories
Dayton
Nut and Lockwasher, 0.75 Tons, PK2
Mfr # GGS_48388
Zoro # G9682849
product price: $0.14
/pk 2, $0.07/ea
$0.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HRH-0.75T-10FT-Cr, HRH-0.75T-20FT-Cr, HRH-0.75T-5FT-Cr
- Fits Brand Dayton
- For Use With Mfr. Model Number HRH-0.75T-10FT-Cr, HRH-0.75T-20FT-Cr, HRH-0.75T-5FT-Cr
- Shop By Closeouts
- Product Type Nut and Lockwasher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48388
- Zoro # G9682849
- UPC # 00194484256999
- Country of Origin China
- Category Hoist Accessories
Details
Item | Nut and Lockwasher 0.75 Tons |
For Use With | HRH-0.75T-10FT-Cr, HRH-0.75T-20FT-Cr, HRH-0.75T-5FT-Cr |
Fits Brand | Dayton |
For Use With Mfr. Model Number | HRH-0.75T-10FT-Cr, HRH-0.75T-20FT-Cr, HRH-0.75T-5FT-Cr |
Shop By | Closeouts |
Product Type | Nut and Lockwasher |
Description
Nut and Lockwasher, Product Type Nut and Lockwasher, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 3000 lb (13004)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- DAYTON Chain, Hand (GHH021-10FT)
- DAYTON Chain, Load (GKK029-10FT)
- DAYTON Bolt/Nut (GGS_57115)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- DAYTON Idle Sheave (EC-04A)
- LISTA Replacement Lock, For 3W544 - 3W546, 4VM54 (IC-CYL-RG)
- Dayton Lifting Equipment