Shop All Fuel Transfer Accessories
Dayton
Nozzle, Unleaded Fuel
Mfr # 10J822
Zoro # G4260654
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4 in FNPT
- Length 7 in
- Outlet Steel
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10J822
- Zoro # G4260654
- UPC # 190735109915
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 7 in |
Diameter | 63/100 in |
Overall Length | 7 in |
Inlet Size | 3/4 in |
Spout Outside Diameter | 7/8 in |
Spout Length | 7 in |
Description
Fuel Nozzle, Overall Length 7 in, For Use With Electric Fuel Pumps With a Minimum Flow Rate of 5.5 GPM and Max Flow Rate of 15 GPM, Includes Straight Spout with Nozzle Hangar, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Length 7 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Metered No, Wetted Materials Aluminum, Nitrile Rubber, Steel, For Media Type Diesel, Gasoline, Flow Rate - Maximum 15 gpm, Spout Outside Diameter 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 1 hp, 120/208 to 240V AC, 1 Phase (5RWP4)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106197LF)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- Dayton Fuel Transfer Accessories