Shop All Gas Heater Accessories
Dayton
Nozzle, 90 Deg.
Mfr # 5ZJV6
Zoro # G8345461
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075
- Material Steel
- Includes Mounting and Assembly Hardware
- Angle 90 Degrees
- Fits Heating Capacity 60,000 BtuH, 75,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZJV6
- Zoro # G8345461
- UPC # 190735356838
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Overall Depth | 25 9/16 in |
Overall Width | 19 5/8 in |
Overall Height | 15 11/16 in |
Overall Dimensions - H x W x D | 15 11/16 in x 19 5/8 in x 25 9/16 in |
Details
Item | Gas Wall and Ceiling Unit Heater Discharge Nozzle |
For Use With | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 060 to 075 |
Material | Steel |
Includes | Mounting and Assembly Hardware |
Angle | 90 Degrees |
Fits Heating Capacity | 60,000 BtuH, 75,000 BtuH |
Compatible with Product Type | Low-Profile Unit Heaters |
Standards | ETL |
Product Type | Discharge Nozzle |
Description
Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYU9, 2RYV1, Overall Height 15 11/16 in, Overall Width 19 5/8 in, Overall Depth 25 9/16 in, Angle 90 Degrees , Fits Heating Capacity 60,000 BtuH, 75,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- COPELAND Startcap 243-292Mfd 165V (914-0036-09)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPR9)
- ADS 3 In Single Wall Snap Tee (2Pk) (M0321-0-0)
- Dayton Gas Heaters & Accessories