Shop All Gas Heater Accessories
Dayton
Nozzle, 30 Deg.
Mfr # 5ZJU5
Zoro # G8161587
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120
- Material Steel
- Includes Mounting and Assembly Hardware
- Overall Width 19 5/8 in
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZJU5
- Zoro # G8161587
- UPC # 190735356784
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Overall Width | 19 5/8 in |
Overall Depth | 13 1/8 in |
Overall Height | 12 1/16 in |
Overall Dimensions - H x W x D | 12 1/16 in x 19 5/8 in x 13 1/8 in |
Details
Item | Gas Wall and Ceiling Unit Heater Discharge Nozzle |
For Use With | Low Profile Gas Fired Propeller Type Unit Heaters Sizes 090 to 120 |
Material | Steel |
Includes | Mounting and Assembly Hardware |
Angle | 30 Degrees |
Standards | ETL |
Product Type | Discharge Nozzle |
Compatible with Product Type | Low-Profile Unit Heaters |
Fits Heating Capacity | 90,000 BtuH, 105,000 BtuH, 120,000 BtuH |
Description
Product Type Discharge Nozzle, Compatible with Product Type Low-Profile Unit Heaters, Compatible Grainger Part Number 2RYV2, 2RYV3, 2RYV4, Overall Height 12 1/16 in, Overall Width 19 5/8 in, Overall Depth 13 1/8 in, Angle 30 Degrees , Fits Heating Capacity 90,000 BtuH, 105,000 BtuH, 120,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- WOODFORD MANUFACTURING Repair Kit (RK-19)
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- DAYTON Conversion Kit (6PPT0)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Conversion Kit (6PPR7)
- YORK Gas Conversion Kit, Natural to LP (1NP0418)
- Dayton Gas Heaters & Accessories