Shop All Metal Notchers
Dayton
Notcher, Metal, 4 Ton
Mfr # 13W870
Zoro # G4038377
product price: $873.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Blade Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel, Capable of Shearing up to 16 Gauge Mild Steel
- Gauge 16
- Max. Notch 6-1/4 in x 6-1/4 in x 90 Degrees
- Stroke (In.) 3/4 in
- Application Box, Chassis and Panel Blanks, Triangular, Accurately Controls the Alignment of the Cutting Head at All Times
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W870
- Zoro # G4038377
- UPC # 190735128152
- Country of Origin China
- Category Metal Notchers
Dimensions
Worktable Dimension (In.) | 18 x 12 |
Notch Depth | 6 in |
Notch Length | 6 in |
Stroke Length | 3/4 in |
Blade Length | 6 in |
Details
Item | Manual Metal Stock Notcher |
Blade | Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel, Capable of Shearing up to 16 Gauge Mild Steel |
Gauge | 16 |
Max. Notch | 6-1/4 in x 6-1/4 in x 90 Degrees |
Stroke (In.) | 3/4 in |
Application | Box, Chassis and Panel Blanks, Triangular, Accurately Controls the Alignment of the Cutting Head at All Times |
Way | Cast-iron |
Features | Control Cutting Head Alignment, Reversed and Sharpened |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 0.8 mm |
Sheet Capacity Aluminum | 2 mm |
Body Color | Black |
Sheet Metal Capacity Mild Steel | 1.5 mm |
Ram Type | Manual |
Blade Material | Mild Steel |
Notch Angle | 90 Degrees |
Description
Manual Metal Stock Notcher, Sheet Capacity Aluminum 2 mm, Sheet Metal Capacity Mild Steel 1.5 mm, Sheet Metal Capacity Stainless Steel 0.8 mm, Blade Length 6 in, Notch Angle 90 Degrees , Notch Depth 6 in, Notch Length 6 in, Power Source Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (50 Pk) (48-01-6035)
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- IRWIN 12Mm125 Die Hex (6642ZR)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- FEIN Industrial Notching Module, 6 in. (GIR)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- Dayton Cutting and Shaping Tools