Shop All Cart, Truck & Dolly Parts
Dayton
Nose/Toe Plate, 8-1/2 X 14 In
Mfr # NP-046
Zoro # G8170495
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number NP-046
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # NP-046
- Zoro # G8170495
- UPC # 190735309520
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Nose/Toe Plate, 8-1/2 X 14" |
Fits Brand | Dayton |
For Use With Mfr. Model Number | NP-046 |
Shop By | Closeouts |
Description
Nose/Toe Plate, 8-1/2 X 14 In., For Use With Grainger Item Number 6W046B, 6W047B, 6W048B, 6W049B, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- DAYTON Belt Set With Buckle (B-042)
- DAYTON Handle (NOB7901)
- DAYTON Wheel, Complete (401-11)
- DAYTON Swivel Caster, Brake (MH29PH1504G)
- DAYTON Outlet Check Valve Kit (401-45B)
- DAYTON Rigid Caster (R006)
- RUBBERMAID COMMERCIAL Wheel, For Use With 3LU59 (GRFG9T13L30000)
- Dayton Cart, Truck & Dolly Parts