Shop All Cart, Truck & Dolly Parts
Dayton
Nose /Toe Plate, 8-1/2 X 18 In
Mfr # NP-050
Zoro # G8435165
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number NP-050
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # NP-050
- Zoro # G8435165
- UPC # 190735309537
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Nose /Toe Plate, 8-1/2 X 18" |
Fits Brand | Dayton |
For Use With Mfr. Model Number | NP-050 |
Shop By | Closeouts |
Description
Nose /Toe Plate, 8-1/2 X 18 In., For Use With Grainger Item Number 4ZJ34B, 6W050B, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- US CARGO CONTROL 5/16" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-4)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- DAYTON Handle Assembly (MHAC01G)
- DAYTON Lift Wheel Kit (MH60-45G)
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- DAYTON Pump/Cylinder Unit (47-47A)
- DAYTON Shaft, handle (97-116)
- DAYTON Perpendicular Wheel Swivel Caster (21-36)
- ZORO SELECT Black Collet, Square Post (MHSLEEVSQG)
- Dayton Cart, Truck & Dolly Parts