Shop All Pressure Switches
Dayton
Normaly Open (.10) Pressure Switch
Mfr # TP-264B
Zoro # G901212615
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton, Re-Verber-Ray
- Type Replacement
- Includes Hose; Barb
- Features Normally Open .10 Set Point
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # TP-264B
- Zoro # G901212615
- Country of Origin United States
- Category Pressure Switches
Dimensions
Width | 3 in |
Length | 3 1/2 in |
Details
Item | Normaly Open (.10) Pressure Switch |
Fits Brand | Dayton, Re-Verber-Ray |
Type | Replacement |
Includes | Hose; Barb |
Features | Normally Open .10 Set Point |
Standards | CSA Certified |
For Use With Mfr. Model Number | AG1, AG2, DES, DET, DTH(S), DX2, HL2, HLV, RH, RVA2, SV, XTS |
For Use With | Dual Switch Models, Single Switch Models |
Fan Accessory Color | Black/Tan |
Description
Normaly Open (.10) Pressure Switch, For Use With Grainger Item Number 7D837, 7D838, 7D839, 7D840, 7D841, 7D842, 7D843, 7D844, For Use With Mfr. Model Number AG1, AG2, DES, DET, DTH(S), DX2, HL2, HLV, RH, RVA2, SV, XTS, Fits Brand Dayton, Re-Verber-Ray, Includes Hose; Barb, Type Replacement, For Use With Dual Switch Models, Single Switch Models, Features Normally Open .10 Set Point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- TWECO Adapter Cable, Miller 4 Pin to TAI 8 Pin - (2060-2142)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- Dayton Switches