Shop All Push Button Switches
Dayton
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 30G448
Zoro # G5033366
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G448
- Zoro # G5033366
- UPC # 190735247464
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation (C2064A.12.01)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- EATON BUSSMANN Cutout Link, FL11 Series, 15A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N15)
- DAYTON Illuminated Push Button Operator, 30 mm, Clear (30G379)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9V4K)
- Dayton Push Button Switches