Shop All Push Button Switches
Dayton
Non-Illuminated Push Button, 30 mm, 1NC, Black
Mfr # 30G460
Zoro # G4986195
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 13, 4
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G460
- Zoro # G4986195
- UPC # 190735247587
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1.50A, 250V AC, Non-Indicating (BAF-1-1/2)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NC, Green (30G459)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- Dayton Switches