Shop All Push Button Switches
Dayton
Non-Illuminated Push Button, 30 mm, 1NC, Black
Mfr # 30G457
Zoro # G4985513
original price:
$71.55
71% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator 57mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G457
- Zoro # G4985513
- UPC # 190735247556
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 57 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G250)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G430)
- SIEMENS Push Button operator, 30 mm, Green (52PM9V3)
- Dayton Push Buttons & Indicators