Shop All Selector Switches
Dayton
Non-Illumin Selectr Switch, Cam C, 3P, 30mm
Mfr # 30G314
Zoro # G4987717
original price:
$91.04
9% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G314
- Zoro # G4987717
- UPC # 190735246146
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.19 in |
Overall Width | 1.93 in |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L5-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1589)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (30G288)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- Dayton Switches