Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, Left Key Removal
Mfr # 30G316
Zoro # G4987561
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G316
- Zoro # G4987561
- UPC # 190735246160
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.17 in |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam E, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- IFM Point Level Sensor, 213 mm L (LI5131)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (30G282)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G299)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1553)
- Dayton Selector Switches