Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 30G306
Zoro # G4987674
original price:
$71.97
10% off
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G306
- Zoro # G4987674
- UPC # 190735246061
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Height | 3.19 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.73 in |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Black (HS385-BK)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (30G282)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (30G288)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- Dayton Selector Switches