Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 30G304
Zoro # G4987525
original price:
$71.97
10% off
new price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G304
- Zoro # G4987525
- UPC # 190735246047
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Height | 3.19 in |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.73 in |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G297)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- Dayton Switches