Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 30G303
Zoro # G4981541
original price:
$91.04
9% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G303
- Zoro # G4981541
- UPC # 190735246030
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.19 in |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G299)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1563)
- Dayton Selector Switches