Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 31XH91
Zoro # G9195207
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 2NO/2NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31XH91
- Zoro # G9195207
- UPC # 190735257463
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Height | 3.19 in |
Overall Width | 1.73 in |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam E, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G305)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- Dayton Switches