Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 30G298
Zoro # G4981523
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 2NO/2NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G298
- Zoro # G4981523
- UPC # 190735245996
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.19 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam E, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- Dayton Switches