Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 30G296
Zoro # G4987647
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G296
- Zoro # G4987647
- UPC # 190735245972
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Overall Height | 3.19 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam E, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sentry Pigtail (66905)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- DAYTON Non-Illum Selector Switch, Keyed, Chrome (30G317)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G305)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- Dayton Switches