Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever
Mfr # 30G272
Zoro # G4987577
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 2NO
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G272
- Zoro # G4987577
- UPC # 190735245736
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (31XH92)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G297)
- Dayton Switches