Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever
Mfr # 30G260
Zoro # G4981593
original price:
$14.93
17% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G260
- Zoro # G4981593
- UPC # 190735245613
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O, Switch Operation @ Position C X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 150A, 250V AC, Indicating (TR150RID)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- KELLEY Selector Switches, Drum Switch Assy (906-454)
- Dayton Selector Switches