Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob
Mfr # 30G261
Zoro # G4987281
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G261
- Zoro # G4987281
- UPC # 190735245620
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O, Switch Operation @ Position C X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H24BLP)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- Dayton Selector Switches