Shop All Selector Switches
Dayton
Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob
Mfr # 30G264
Zoro # G4987297
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G264
- Zoro # G4987297
- UPC # 190735245651
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- Dayton Switches