Shop All Selector Switches
Dayton
Non-Illum Selector Swtch, 22mm, 3 Pos, Levr
Mfr # 30G282
Zoro # G4987455
original price:
$10.54
11% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Operator Head Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G282
- Zoro # G4987455
- UPC # 190735245835
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Chrome, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam Included, Standards CE, CSA, IEC, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (31XH92)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- Dayton Switches