Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Zinc Die Cast
Mfr # 30G312
Zoro # G4987543
original price:
$91.04
9% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Contact Form 1NO/1NC
- Action Momentary/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G312
- Zoro # G4987543
- UPC # 190735246122
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.97 in |
Overall Width | 1.93 in |
Overall Height | 3.19 in |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Non-Illum Selector Switch, Keyed, Chrome (30G317)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- Dayton Switches