Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Chrome, 2P, 10A
Mfr # 30G315
Zoro # G4987552
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G315
- Zoro # G4987552
- UPC # 190735246153
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Width | 1.73 in |
Overall Depth | 1.97 in |
Overall Height | 4.17 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Left/Right Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam E, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- ZORO SELECT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (6EEF3)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G299)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (31XH91)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- Dayton Selector Switches