Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Cam D, 1NO/1NC
Mfr # 30G310
Zoro # G4987701
original price:
$91.04
9% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Maintained/Momentary
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G310
- Zoro # G4987701
- UPC # 190735246108
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.93 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.19 in |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam D, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- DAYTON Non-Illum Selector Switch, Keyed, Chrome (30G317)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G299)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2ACBK1)
- Dayton Selector Switches