Shop All Selector Switches
Dayton
Non-Illum Selector Switch, Al, 1NO, IP 65
Mfr # 30G267
Zoro # G4987306
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Contact Form 1NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G267
- Zoro # G4987306
- UPC # 190735245682
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- Dayton Selector Switches