Shop All Selector Switches
Dayton
Non-Illum Selector Switch, 2NO, Ext Lever
Mfr # 30G275
Zoro # G4987604
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Maintained/Maintained/Maintained
- Contact Form 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G275
- Zoro # G4987604
- UPC # 190735245767
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G305)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- Dayton Switches