Shop All Selector Switches
Dayton
Non-Illum Selector Switch, 2NO, 22mm, Silvr
Mfr # 30G274
Zoro # G4987595
original price:
$13.14
11% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Contact Form 2NO
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G274
- Zoro # G4987595
- UPC # 190735245750
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- ZORO SELECT Miniature Snap Action Switch, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC0)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- Dayton Selector Switches