Dayton

Non-Illum Selector Switch, 1NO, No Key


product price: $16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 22 mm
  • Basic Material Plastic
  • Type of Operator Extended Lever
  • Action Maintained/Maintained
  • Contact Form 1NO
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 mm
Panel Cutout Diameter 22 mm

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.